Tower Light Assembly, 24V DC, 60 mm Dia., 430 mm Height

  • Mfr # LA6-5DTNWB-POE

  • Zoro # G611208755


product price:  $671.99
/ea
Free Shipping & Returns

Key Features

Standards
EMC Directive, FCC, KC, RoHS, UL 508
Voltage
24V DC
Overall Diameter
60 mm
Housing Material
ABS
Overall Height
430 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA6-5DTNWB-POE
Zoro #
G611208755
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
60 mm
Overall Height
430 mm

Details

Item
Tower Light Assembly
Standards
EMC Directive, FCC, KC, RoHS, UL 508
Voltage
24V DC
Housing Material
ABS
Flashes per Minute
30, 60, 120
Lens Material
PMMA, Polycarbonate
Housing Color
Off White
Sound Volume - Maximum
85 dB
Wattage
12.9 W
Connection Type
Wire Leads
Sound Style
Buzzer
Operating Temperature - Maximum
50 Degrees C
For Location
Indoor
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Flashing, Strobe
Operating Current
0.49 A @ 26.4V DC
Number of Light Tiers
5
IP Rating
IP54
Light Source
LED
Control Protocol
Direct Wire
Water Resistance
Waterproof
Light Intensity
800 mcd, 850 mcd, 1,000 mcd, 1,250 mcd, 1,700 mcd, 2,150 mcd, 2,600 mcd
Operating Temperature - Minimum
-10 Degrees C
Operating Voltage
24V DC

Description

Overall Height 430 mm, 30, 60, 120 Flashes per Minute, Housing Material ABS, Lens Material PMMA, Polycarbonate, Standards EMC Directive, FCC, KC, RoHS, UL 508, Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.