Shop EDWARDS SIGNALING

Tower Light Sounder Tier, 240V AC, Gray, 2 15/16 in Dia., 4 1/8 in Height, 200 Class Series

  • Mfr # 270MDA240A
  • Zoro # G5498507

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approved, CULus Listed
Voltage
240V AC
Overall Diameter
2 15/16 in
Housing Material
Polycarbonate
Current Drawn
25 to 60 mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
270MDA240A
Zoro #
G5498507
UPC #
782640326466
Country of Origin
Italy

Dimensions

Overall Diameter
2 15/16 in
Overall Height
4 1/8 in
Diameter
70 mm
Height
4.1 in
Width
3"

Details

Item
Tower Light Sounder Tier
Standards
CE Approved, CULus Listed
Voltage
240V AC
Housing Material
Polycarbonate
Current Drawn
25 to 60 mA
Color
Gray
Tower Light Series
200 Class
Lens Material
polycarbonate
For Use With
200 Class Stacklighttm
Sound Modes
Multi-tone
NEMA Rating
NEMA 3R
Sound Level
93dB to 104dB
Operating Temp.
-22 Degrees to 122 Degrees F
Power Source
AC Supply
Operating Voltage
240V AC
Sound Volume - Minimum
87 dB
Sound Style
Tone
Compatible Series
200 Class
For Location
Indoor
Sound Volume - Maximum
107 dB
Operating Current
0.025 to 0.060 A
Sound Operating Mode
Steady
Operating Temperature - Minimum
-22 Degrees F
IP Rating
IP54
Housing Color
Gray
Volume Selection
Selectable Volume
Operating Temperature - Maximum
122 Degrees F
Number of Sound Patterns
15

Description

Tower Light Series 200 Class, Voltage 240V AC, Sound Level 93dB to 104dB, Sound Modes Multi-tone, NEMA Rating NEMA 3R, Diameter 70 mm, Color Gray, For Use With 200 Class Stacklighttm, Length 2.95 in, Height 4.1 in, Housing Material Polycarbonate, Standards CE Approved, CULus Listed, Current Drawn 25 to 60 mA, Includes Not Applicable, Tower Light Sounder Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.