3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460 Voltage, 3450 Nameplate RPM (Discontinued)
- Mfr # 056T34D5302
- Zoro # G6112495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
056T34D5302
Zoro #
G6112495
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 7/16 in
Shaft Length
1 7/8 in
Length Less Shaft
8 1/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.7-3.7/1.8, 56 Frame, Hz 60/50, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.