Men's Work Boot, 10 1/2 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G611265826


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126036001
Zoro #
G611265826
UPC #
197064626304
Country of Origin
Dominican Republic

Dimensions

Size
10 1/2
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insulation Weight
200 g
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Toe Shape
Round
Maximum Heat Rating
570 Degrees F
Shank Material
Nylon
Removable Insole
Yes
Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Liner Material
Mesh
Insulated
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Outsole Material
Rubber
Construction
Direct Attached
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Midsole Material
EVA
Closure
Lace Up
Conductive
No
Style Number
26036
Completely Non Metallic
No
Non Metallic Upper
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Insole Technology
24/7 Comfort System

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.