Men's 6-Inch Work Boot, 14 M, Brown, 38021

  • Mfr # TB138021242

  • Zoro # G611265994


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB138021242
Zoro #
G611265994
UPC #
197064627912
Country of Origin
Dominican Republic

Dimensions

Size
14
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
EVA
Maximum Heat Rating
570 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metatarsal Guard
No
Completely Non Metallic
No
Liner Material
Mesh
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Construction
Direct Attached
Style Family
6-Inch Work Boot
Insulation Weight
200 g
Non Metallic Upper
No
Removable Insole
No
Toe Cap Material
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Conductive
No
Shank Material
Nylon
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Non-Marking Sole
No
Closure
Lace Up
Insulated
Yes
Insole Technology
Agion Bactericide
Insole Material
Polyurethane
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insulation Technology
Thermolite(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.