Disposable Gloves, Vinyl, Powder-Free, S, 10 PK, Clear

  • Mfr # HOSGLV103FS

  • Zoro # G611319550


product price:  $43.39
/pk 10, $4.34/ea

Key Features

Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOSGLV103FS
Zoro #
G611319550
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Prowrks Vnl Glv Pwdr Fre E Sm Cle 100/Bx 10Bxs/Cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.