Knit Gloves, Cut Level A6 , Nitrile , Sandy , XS 1 PR

  • Mfr # 11581

  • Zoro # G611320525


product price:  $17.45
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11581
Zoro #
G611320525
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8.86 in
Thickness
21 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Spandex, Tungsten
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Standards
EN16350, OEKO_TEX: Dermatest, EN388: 4X42F
Palm Type
Coated
Electrostatic Properties
Dissipative
Reversible
No
Hem Style
Finished
Silicone-Free
Yes
Knit Material Color
Gray
Latex-Free
Yes
Glove Hand Style
Left and Right Hand
Surface Resistivity
1.28 x 10^5 ohm/sq
Includes Finger Fourchettes
No
Double-Dipped
No
EN 388 Rating
4X42F
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Glove Coating Color
Black
Finger Coverage
Full Finger
Lint-Free
No
Fabric Weight
21 gaugeuge
Touchscreen Compatible
Yes
Glove Lining Material
HPPE, Nylon, Spandex, Tungsten
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.