Heavy Duty Tarp, 10 ft x 12 ft, Brown/Green

  • Mfr # TBG1012

  • Zoro # G611335970


product price:  $11.19
/ea
Sold in multiples of 15 for $167.85

Key Features

Finished Size
10 ft x 12 ft
Color
Brown/Green
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBG1012
Zoro #
G611335970
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft

Details

Color
Brown/Green
Tarp Strength
Heavy Duty
Item
Tarp

Description

Heavy duty contractor tarp features 10 x 8 weave, 6 mil construction. Reversible environ colors of brown/green. UV reflective material for superior light protection and longer life. Rust resistant grommets and heat sealed seams with reinforced hems. Water, mildew and rot resistant. Manufactured to resist tears and acid damage, with artic flexibility. Applications include construction, roofing, woodpiles and other landscaping projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.