This item is Discontinued.

Coffing Hoists Manual Chain Hoist, 10000 lb., Lift 20 ft. 08934W

Manual Chain Hoist, 10000 lb., Lift 20 ft. (Discontinued)

  • Mfr # 08934W
  • Zoro # G6114717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08934W
Zoro #
G6114717
UPC #
698303213410
Country of Origin
Japan

Dimensions

Housing Length
26-1/4"
Housing Width
11-1/8"
Housing Depth
6-1/2"

Details

Load Capacity
10,000 lb.
Hoist Lift
20 ft.
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
79 lb.
Min. Between Hooks
22-5/8"
Hook Opening
1-7/8"
Brake
Mechanical Load Brake
Trolley Configuration
Hook Mounted - No Trolley
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16

Description

Manual Chain Hoist, Load Capacity 10,000 lb., Hoist Lift 20 ft., Hook Opening 1-7/8 In., Min. Between Hooks 22-5/8 In., Housing Length 26-1/4 In., Housing Width 11-1/8 In., Housing Depth 6-1/2 In., Pull to Lift Rated Load 79 lb., Brake Mechanical Load Brake, Standards ANSI/ASME B30.16, Includes Safety Latch Hooks, Hoist Mount Hook Mounted - No Trolley

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.