Service Body Rack, White, Alum, 24-1/2 In
Mfr # 1425-3
Zoro # G6115137
product price:Â $1,012.00
/ea
Free Shipping & Returns
Key Features
Length
24 1/2 in
Color
White
Includes
(2) Post, Front Post Adjustable
For Use With
Full-Size and Compact Service Body Trucks, Steel Mounting
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1425-3
Zoro #
G6115137
UPC #
783965013642
Country of Origin
China
Dimensions
Length
24 1/2 in
Height
8 in
Width
30 1/4 in
Details
Item
Truck Ladder Rack
Color
White
Includes
(2) Post, Front Post Adjustable
For Use With
Full-Size and Compact Service Body Trucks, Steel Mounting
Material
Aluminum
Features
Swivel
Finish
Powder Coated
Mounting Hardware Required
Yes
Mounting Hardware Included
Yes
Installation Type
Bed Rail Mounted
Truck Rack Style
Ladder Racks
Maximum Load Capacity
200 lb
Drilling Required
Yes
Adjustable
Yes
Description
Truck Ladder Rack, Truck Rack Style Ladder Racks, Aluminum, Maximum Load Capacity 200 lb, Length 24 1/2 in, Width 30 1/4 in, Height 8 in, White, Adjustable Yes, Drilling Required Yes, Finish Powder Coated, Installation Type Bed Rail Mounted, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Mounting Location Bed Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.