Pivot Hinge, Diecast Aluminum, Half Surface Mounting, 1 7/16 in Leaf W x 2 11/16 in Leaf H
Mfr # IL-OP-13-LH-DU SETS
Zoro # G6115995
product price:Â $34.65
/eaKey Features
Material
Diecast Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IL-OP-13-LH-DU SETS
Zoro #
G6115995
UPC #
036448530816
Country of Origin
China
Dimensions
Frame Leaf Width
1 7/16 in
Frame Leaf Height
2 11/16 in
Door Leaf Width
1 7/16 in
Door Leaf Height
2 11/16 in
Pin Dia.
7/16"
Details
Item
Pivot Hinge
Material
Diecast Aluminum
Finish
Duronotic Dark Bronze
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Half Surface
Bearing Type
Ball
Holes per Leaf
3 and 4
Features
Sets Include Fasteners; 1/8" Recessed Pivot Sets; For YKK Style Doors
Hardware
Included
Holes
With
Resistance Properties
Vandal-Resistant, Weather-Resistant
Range of Motion - Maximum
180 Degrees
Mounting Style
Half Surface
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting, Door Leaf Height 2 11/16 in, Door Leaf Width 1 7/16 in, Frame Leaf Height 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.