Uninsulated Compression Terminal, 4/0 AWG Max, 3/4 in Stud, Long Barrel, Copper, None

  • Mfr # YAD28M20E34

  • Zoro # G6116257


product price:  $18.79
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
3/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAD28M20E34
Zoro #
G6116257
UPC #
781810668344
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
3/4 in
Barrel Size
Long
Tongue Width
1.10 in
Tongue Width - Wire Connector
1.1 in
Cable Size
4/0 AWG
Overall Length
2.44 in
Width
1.1"
Length
2.44"
Barrel Length
0.87 in
Tongue Thickness
0.12 in
Tongue Length
1.57 in
Strip Length
1 in
Hole Diameter
0.8 in
Maximum Wire Size
4/0 AWG
Barrel Outside Diameter
0.89 in
Minimum Wire Size
4/0 AWG
Dimension - Stud Size inch
44989
Conductor - Copper Str Size
4/0 AWG
Dimension - B Length inch
0.87 in
Dimension - Pad Width inch
1.10 in
Dimension - Strip Length inch
1 in
Dimension - Hole Size inch
0.80 in
Conductor Size
4/0 AWG
Dimension - Length Overall inch
2.44 in
Dimension - Bolt Size fraction
2023-03-04
Dimension - Outside Diameter inch
0.89 in
Dimension - L Length Overall mm
62 mm

Details

Item
Uninsulated Compression Terminal
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1026
Color Code
None
Standards
UL 467
Seam
Brazed
Max. Temp.
302 Degrees F
Wire Range
4/0 AWG
Tongue Style
Ring
Connection Material
Tin Plater Copper
Connector Type
YAD
Peep Hole
No
Plate Material
Tin
Max. Voltage
600 V
Insulation Color
Bare
Insulation Type
Non-Insulated
Hole Center to End
1.890"
Insulation Coverage
None
Contact Material
Copper
RoHS Compliant
Yes
Barrel Style
Brazed
Insulation Material
None
Seam Style
Brazed
Maximum Operating Temperature
302 Degrees F
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Compatible with Product Type
Code, Flex Cable
Terminal Shape
Ring Tongue
Termination Style
Crimp
Contact Finish
Tin
Hole Spacing
0.86 in
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Maximum Voltage
600 V
Minimum Operating Temperature
302 Degrees F
Type
Ring Tongue
Plated
Y
Physical Attribute - Tongue Type
Ring
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Voltage - Maximum
600 V
Industry Standard(s)
UL467
Trade Name
HYLUGâ„¢
Item Type
3B
Plating Type
Tin
Conductor Type
CU C Str-SizeCU C Flex-Size
Feature - Barrel Type
Long

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.87 in, Barrel Outside Diameter 0.89 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.