Siena 5.35 in. x 5.35 in. Glossy Blue Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # APLMOR88AZCR

  • Zoro # G611637791


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Cobalt Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLMOR88AZCR
Zoro #
G611637791
UPC #
840175542703
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Cobalt Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Prepare to be captivated by the bold geometry of this blue glossy ceramic tile in a striking cross shape. Its interlocking pattern creates a visual rhythm of clean lines and angles, bringing an architectural edge to any design. The deep cobalt hue adds vibrancy, while the glossy finish amplifies light and color for a sleek, modern impact.
This tile is ideal for adding character to indoor walls - think kitchen backsplashes, shower surrounds, or bold feature walls in living areas or powder rooms. It also works for light-traffic residential floors, offering a stylish yet practical surface that resists stains and handles everyday messes with ease.
Made from durable ceramic, it’s water-resistant, easy to clean, and designed for vertical or low-impact horizontal applications. Not suitable for high-traffic floors or wet floor areas like steam rooms or shower pans, but perfect for spaces where form meets function. Looking to make a statement? This blue tile brings modern geometry and timeless flair to the table - literally and figuratively.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products