Emergency Eye Wash, Accu-Shield, 10 in x 14 in, Mounting Holes

  • Mfr # MFSD984XP

  • Zoro # G611708163


product price:  $39.65
/ea

Key Features

Legend
Emergency Eye Wash
Sign Material
Accu-Shield
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFSD984XP
Zoro #
G611708163
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
Emergency Eye Wash
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes

Description

Accuform SAFETY SIGN EMERGENCY EYE WASH 10 in X MFSD984XP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.