
Cable Tie, 8 in L, 2 in Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # 62020
Zoro # G611756652
product price:Â $4.39
/pk 100, $0.04/ea
Sold in multiples of 10 for $43.90
Key Features
Cable Tie Style
Flame Retartdant, Standard
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62020
Zoro #
G611756652
UPC #
032277620209
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retartdant, Standard
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Description
8in blue standard duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in standard duty cable ties are also available in 25 and 100-packs of natural, black UV protected, red, yellow, green, orange, purple, brown and gray.Specifications: Color: Blue Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.