Shop PANDUIT
See all product information
Create Account
Adjustable Z Bracket, 2.625 in, Black
- Mfr # FZBA1.5X4
- Zoro # G016591902
product price:Â
$
21.59
/ea
Key Features
Color
Black
Material
ABS (Fittings), Rigid PVC (Channel)
Overall Length
1 7/8 in
Series
Fiber-Duct
Features
Bend Radius Control in Fittings Helps Prevent Excessive Bends in Fiber Optic and High Performance Copper Cabling, Ideal for Routing, Segregating, and Protecting Large Amounts of Fiber Cabling, Provides a More Secure Installation for Fiber or High Performance Copper Cabling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZBA1.5X4
- Zoro #
- G016591902
- UPC #
- 074983759736
- Country of Origin
- United States
- Item
- Adjustable Z Bracket
- Color
- Black
- Material
- ABS (Fittings), Rigid PVC (Channel)
- Series
- Fiber-Duct
- Features
- Bend Radius Control in Fittings Helps Prevent Excessive Bends in Fiber Optic and High Performance Copper Cabling, Ideal for Routing, Segregating, and Protecting Large Amounts of Fiber Cabling, Provides a More Secure Installation for Fiber or High Performance Copper Cabling
- Mounting Style
- Duct Mount
- Standards
- CSA Certified, UL Listed to 2024a
- Number of Channels
- 1
- Compatible with Product Type
- Fiber-Duct Routing Systems
- Includes
- Cable Management, Racks, The Fiber-Duct(TM) 4x4, 2x2 Routing Systems, The Fiberrunner(R) 24x4, 12x4, 6x4, 4x4 Routing Systems
- Shell Material
- ABS (Fittings), Rigid PVC (Channel)
- Wire Color
- Black
- Traction Material
- ABS (Fittings), Rigid PVC (Channel)
Dimensions
- Overall Length
- 1 7/8 in
- For Raceway Width
- 2 in, 4 in
- Overall Height
- 2 5/8 in
- For Raceway Height
- 2 in, 4 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
- Fits Chest Size
- Bend Radius Control in Fittings Helps Prevent Excessive Bends in Fiber Optic and High Performance Copper Cabling, Ideal for Routing, Segregating, and Protecting Large Amounts of Fiber Cabling, Provides a More Secure Installation for Fiber or High Performance Copper Cabling
Description
Adjustable Z Bracket, Series Fiber-Duct, For Raceway Height 2 in, 4 in, For Raceway Width 2 in, 4 in, Number of Channels 1, Color Black, Material ABS (Fittings), Rigid PVC (Channel), Mounting Style Duct Mount, Compatible with Product Type Fiber-Duct Routing Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.