Conspicuity, Cont, 2 In, Yellow, School
Mfr # 983-71 ES
Zoro # G6119522
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Length
150 ft.
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-71 ES
Zoro #
G6119522
UPC #
00051138678852
Country of Origin
United States
Dimensions
Width
2"
Length
150 ft.
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
School Bus Yellow
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Marking, School Buses
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
CSA D250, FMVSS
Shelf Life
2 yr
Product Form
Roll
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Reflective Technology
Retroreflection
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Maximum Application Temperature
100 Degrees F
Minimum Operating Temperature
-30 Degrees F
Description
Premium Grade Reflective Tape, Reflective Color Yellow, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.