Interchangeable Core, Keyway Type G

  • Mfr # 1C7F1612

  • Zoro # G6119951


product price:  $39.19
/ea

Key Features

Keyway Type
F
Number of Pins
7
Finish
612 - Satin Bronze Plated
Number of Keys
0
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1C7F1612
Zoro #
G6119951
UPC #
-
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
F
Number of Pins
7
Finish
612 - Satin Bronze Plated
Number of Keys
0
Material
Brass
For Use With
SFIC Locking Hardware
Standards
BHMA A156.5
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Cylinder Core Type
Small Format Interchangeable Core Cylinder

Description

Interchangeable Core Cylinder, Finish 612 - Satin Bronze Plated, Material Brass, Keyway Type F, Number of Pins 7, For Use With SFIC Locking Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.