Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Railing, Length 125", Steel

  • Mfr # 12G310

  • Zoro # G6120633


product price: $231.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Galvanized
Weight
60 lb
Overall Length
10 7/16 ft
Overall Height
42 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G310
Zoro #
G6120633
UPC #
190735382707
Country of Origin
India

Dimensions

Overall Length
10 7/16 ft
Overall Height
42 1/4 in
Overall Width
1 1/2 in
Pipe Diameter
Frame 1-1/2 in, Vertical Bars 1/2 in
Bar Diameter
0.5 in
Manufacturer Warranty Length
1 yr
Frame Diameter
1.5 in

Details

Item
Portable Barrier Railing
Material
Steel
Finish
Galvanized
Weight
60 lb
Color
Silver
Includes
Linking Hooks and Eyes
Construction
Hot Dip Galvanizing, Welded Steel
Pattern
Vertical Stripe
Connecting Option
Interlocking
Product Type
Railing
Reflectivity
Reflective
Portability
Manual Carry
Legend
No Legend
Resistance Properties
Corrosion Resistant

Description

Portable Barrier Railing, Color Silver, Includes Linking Hooks and Eyes, Overall Height 42 1/4 in, Overall Length 10 7/16 ft, Overall Width 1 1/2 in, Material Steel, Finish Galvanized, Frame Diameter 1.5 in, Bar Diameter 0.5 in, Weight 60 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Corrosion Resistant, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern Vertical Stripe, ADA Compliance Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.