Fire Hose Adapter, FNST x FNPT, Brass

  • Mfr # 364-25225621

  • Zoro # G6120931


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Tightening Method
Rocker Lug
Fitting Connection Type
NH x NPT
Material
Brass
Compatible Pipe Size
2 1/2 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
364-25225621
Zoro #
G6120931
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in
Fitting Size
2 1/2 in x 2 1/2 in

Details

Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NH x NPT
Material
Brass
Fitting Material
Brass
Fitting Movement
Swivel
Thread Type
NH x NPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting A Gender
Female
Hose Fitting B Gender
Female

Description

Fire Hose Adapter, Fitting Connection Type NH x NPT, Fitting Gender Female x Female, Fitting Material Brass, Fitting Movement Swivel, Fitting Shape Straight, Fitting Size 2 1/2 in x 2 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 2 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Female, Hose Fitting B Size 2 1/2 in, Thread Type NH x NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.