Overboots, Dielectric Rubber Toe, 5 in Height, Bob Sole, Black, Red, 9
Mfr # 51511 9-ES
Zoro # G612167488
product price:Â $242.99
/pr
Free Shipping & Returns
Key Features
Size
9
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51511 9-ES
Zoro #
G612167488
UPC #
-
Country of Origin
China
Dimensions
Size
9
Boot Height
5 in
Fits Shoe Size
9 to 11
Details
Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Electrical Hazard Rated
Yes
Footwear Closure
Pull-On
Completely Non Metallic
Yes
Upper Material
Rubber
Footwear Application
Climbing
Shoe Style
Ankle
Standards
ASTM
Insulated
No
Features
Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 9 to 11, Boot Height 5 in, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.