Floor Stripping Overshoe, Plain Toe, Polyester, Black, Universal
Mfr # 13021
Zoro # G6121790
product price:Â $22.29
/prKey Features
Size
Universal
Color
Black
Material
Polyester
Toe Type
Plain
Waterproof
No, But Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13021
Zoro #
G6121790
UPC #
994139084799
Country of Origin
United States
Dimensions
Size
Universal
Fits Shoe Size
Universal
Details
Item
Floor Stripping Overshoe
Color
Black
Material
Polyester
Toe Type
Plain
Waterproof
No, But Resistant
Gender
Women's
Footwear Brand
PAWS
For Use With
Athletic Shoes
Footwear Closure
Adjustable Straps
Description
Floor Stripping Overshoe, Size Universal, Black, Polyester, Women's, For Use With Athletic Shoes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.