Hamper, 100 lb Capac., 17" L

  • Mfr # G00-NNX-EBK

  • Zoro # G612320753


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Overall Width
15 in
Overall Height
30 in
Total Volume
4.2 cu ft
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G00-NNX-EBK
Zoro #
G612320753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
15 in
Overall Height
30 in
Bag Length
16 in
Bag Width
15 in
Bag Height
30 in

Details

Item
Hamper
Color
Brown
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Legend
Laundry,recycling,towels, sports equipment,sheets,
Number of Bags Included
1
Number of Bag Receptacles
1
Bag Style
Removable Bag
Includes Lid
No Lid
Bag Closure
Open
Bag Color
Brown
Frame Material
Galvanized Steel
Frame Color
Silver
Assembly
Partially Assembled
Compatible with Manufacturer Model Number
G00-NNX-EBN
Bag Volume
4.2 cu ft
Weight Capacity
100 lb
Bag Material
Vinyl
Product Type
Hamper
Bag Rail Perimeter
64 in
Compatible Manufacturer Part Number
G00-NNX-EBN
Compatible with Mfr. Model No.
G00-NNX-EBN
For Use with Mfr Model Number
G00-NNX-EBN
Compatible Manufacturer Model Number
G00-NNX-EBN
For Use With Mfr. Model Number
G00-NNX-EBN
Compatible with Manufacturer Model No.
G00-NNX-EBN
Compatible Pump Manufacturer Part Number
G00-NNX-EBN
Compatible Mfr. Model Number
G00-NNX-EBN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.