This item is Discontinued.

Eaton Illuminated Pushbutton, Red, Maintained C22-DRLH-R-K01-24

Illuminated Pushbutton, Red, Maintained (Discontinued)

  • Mfr # C22-DRLH-R-K01-24
  • Zoro # G6123293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-DRLH-R-K01-24
Zoro #
G6123293
UPC #
-
Country of Origin
Germany

Dimensions

Size
22mm

Details

Item
Illuminated Push Button
Color
Red
Basic Material
Plastic
Lamp Type
LED
NEMA Rating
1, 3, 4X, 12, 13
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Contact Form
1NC
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Lamp Module Voltage
24V AC/DC
Lamp Voltage
24
Head Material
Polycarbonate
Type of Operator
Extended Button
Number of Operators
1
Action
Maintained
Bezel
Silver Coated Polycarbonate
NEMA Contact Rating Designation
A600
IP Rating
IP67, IP69K
Terminal Connection
Screw
Bezel Material
Silver Coated Polycarbonate
Product Type
Push Button Operators
Head Color
Red
NEMA Enclosure Rating
1, 12, 13, 3, 4X
DC Contact Rating
3A @ 24 V
Push Button Style
Extended
Operator Material
Plastic
AC Contact Rating
1.5 A @ 230 V

Description

Illuminated Push Button, 22mm, Maintained Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NC, Bezel Silver Coated Polycarbonate, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 3, 4X, 12, 13, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.