Desktop Calculator, LCD, 12 Display Digits
Mfr # EL-334W
Zoro # G6123787
product price:Â $21.89
/eaKey Features
Display Digits
12
Display
LCD
Display Dimensions
3/4 in H x 2 1/2 in W
Type
Portable
Application
General Calculations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL-334W
Zoro #
G6123787
UPC #
074000019522
Country of Origin
China
Dimensions
Display Dimensions
3/4 in H x 2 1/2 in W
Depth
3/8 in
Width
4 3/8 in
Length
6 5/8 in
Overall Width
4 3/8 in
Overall Height
1/2 in
Display Height
3/4 in
Display Width
2 1/2 in
Overall Depth
6.63 in
Details
Item
Desktop Calculator
Display Digits
12
Display
LCD
Type
Portable
Application
General Calculations
Power Supply
Battery, Solar
Functions
Percentage
Includes
Batteries
Characteristics
Automatic Power Down, Double Zero/Grand Total Key/Backspace Bottoms
Product Type
Desktop Calculator
Features
Automatic Shut-Off, Independent Tax Key, Backspace Key
Display/Print
Display
Display Type
LCD
Number of Digits Displayed
12
Description
Desktop Calculator, Portable, Length 6 5/8 in, Width 4 3/8 in, Depth 3/8 in, Display Digits 12, Display LCD, Display Dimensions 3/4 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Percentage, General Calculations, Automatic Power Down, Double Zero/Grand Total Key/Backspace Bottoms, Power Supply Battery, Solar, Includes Batteries
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.