Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , XL 1 PR

  • Mfr # 11-751

  • Zoro # G6124058


product price:  $11.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-751
Zoro #
G6124058
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1867
Glove Construction
Seamless Knit
Stitching Material
Polyester
Puncture Resistant
Yes
Palm Material
Polyurethane
Glove Cut
Gunn
ANSI/ISEA Puncture Force
149 N
Abrasion Resistant
Yes
Glove Hand Style
Ambidextrous
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Finger Material
Polyurethane
ANSI/ISEA Puncture Level
4
Weight
Medium
Cut Resistant
Yes
Standards
ANSI/ISEA
Suggested Use Environment
Dry/Light Oil
Thumb Style
Full
Silicone-Free
No
Brand and Series
Ansell Hyflex(R) 11-751
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 30,000
Glove Back Material
HPPE, Nylon, Glass fiber, Spandex
Insulated
No
Finger Coverage
Full Finger
Knit Material Color
Black
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Fabric Weight
10 gaugeuge
Glove Lining Material
Interceptâ„¢
Pairs per Package
12
Glove Coating Color
Black
Touchscreen Compatible
No
Hem Style
Finished
Includes Finger Fourchettes
No
Double-Dipped
No
Reversible
No
EN 388 Rating
4X43C
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43C, Glove Insulation Weight 10 g, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.