Speco HRLN Series H.265 Hybrid NDAA DVRwith Smart Analytics - 16 TB HDD

  • Mfr # H16HRLN16TB

  • Zoro # G612430766


product price:  $1,644.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack Ears
Resolution
8MP
Number of Channels
16
Depth
10.6 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H16HRLN16TB
Zoro #
G612430766
UPC #
30519039277
Country of Origin
China

Dimensions

Depth
10.6 in
Height
1.8 in
Width
15 in

Details

Item
Video Surveillance System
Includes
Rack Ears
Resolution
8MP
Number of Channels
16
Max. Frames Per Second
30 fps
Power Consumption
15 W
Hard Drive Capacity
16 TB
Number of Audio In Ports
8
USB
Yes
Number of VGA Out
1
Composite Video Out
Yes
Connectivity Technology
Wired
Remote Management
Yes
Video Signal Format
PAL, NTSC
System Components
Hybrid Video Recorder
Composite Video In
Yes
Video Formats
H.265
HD Recording
Yes
Number of Audio Out Ports
1
Ethernet
Yes
HDMI
Yes
Series
HRLN

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.