
Not Graded, 3/8"-16 Hex Head Cap Screw, Black Oxide Stainless Steel, 1-1/2 in L, 25 PK
Mfr # 31-BLH-37C-150
Zoro # G612472834
CAD Available
product price:Â $18.39
/pk 25, $0.74/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31-BLH-37C-150
Zoro #
G612472834
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
9/16 in
Min. Thread Length
1 in
Overall Length
1 1/2 in
Drive Size
9/16 in
Head Height
15/64 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Tensile Strength
80 ksi
Resistance Properties
Corrosion-Resistant
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.