CAD
Shop ZORO SELECT
See all product information
Create Account
Not Graded, 1/4"-20 Hex Head Cap Screw, Black Oxide Stainless Steel, 1-1/4 in L, 100 PK
- Mfr # 31-BLH-25C-125
- Zoro # G812471248
CAD Available
product price:Â
$
30.99
/pk of 100, $0.31/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-BLH-25C-125
- Zoro #
- G812471248
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/4 in
- Head Width
- 7/16 in
- Min. Thread Length
- 3/4 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Overall Length
- 1 1/4 in
- Screw Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.