Alert Siren

  • Mfr # STI-SA5500-R

  • Zoro # G612485360


product price:  $55.79
/ea

Key Features

Housing Material
Polycarbonate
Voltage
9 to 24V DC
Standards
CA, CE
Indoor/Outdoor
Outdoor
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STI-SA5500-R
Zoro #
G612485360
UPC #
662950014287
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
9V
Overall Length
3 23/32 in
Overall Diameter
3 7/8 in

Details

Item
Alert Siren
Housing Material
Polycarbonate
Voltage
9 to 24V DC
Standards
CA, CE
Indoor/Outdoor
Outdoor
Lens Material
Polycarbonate
Housing Color
Red
Lens Color
Red
Features
32 Selectable Sounds, Alarm and Strobe Helps Stop Unauthorized use of Important Devices, Continuous Light Option, Low Battery Signal, Siren and Flashing LEDs, Strobe Only or Sounder Only Control
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP66
Volume Selection
Selectable Volume
Includes Batteries
No Batteries
Operating Temperature - Maximum
140 Degrees F
Power Source
Battery, Wire
Light Source
LED
Alarm Volume @ 1 m - Minimum
85 dB
Number of Sound Patterns
8
Brightness Selection
Selectable Brightness
Light Operating Mode
Strobe
Control Protocol
Direct Wire
Operating Current
402 mA @ 24V DC, 527 mA @ 9V DC
Alarm Volume @ 1 m - Maximum
105 dB
Alarm Volume @ 10 ft - Maximum
85 dB
Sound Style
Siren
Lens Shape
Dome
Mounting Style
Flush Mount
Operating Voltage
9 to 24V DC

Description

Alert Siren

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products