Defender-Flex Slim Jean, 31, Indigo, 76% Cotton/25% Polyester with Lycra
Mfr # 74465ABR-649-31-34
Zoro # G612487159
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74465ABR-649-31-34
Zoro #
G612487159
UPC #
888579132489
Country of Origin
Cambodia
Dimensions
Size
31
Details
Item
Defender-Flex Slim Jean
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Inseam
34 in
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Garment Style
Pants
Binding
Button Top Fly, Locking Zipper
Uniform Type
General
Fit Type
Slim
Description
Dfndr Slim Flx Jn,Sz 31",DW Indg,Insm34"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.