Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # 9K37AB14CS3626

  • Zoro # G6124921


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K37AB14CS3626
Zoro #
G6124921
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
9K Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI A117.1, BHMA, cULus Listed
Number of Keys
0
Ligature Resistant
No
Features
Hardened Steel Through-Bolt Studs
Handle Material
Plated Zinc
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Location Type
Commercial
Item
Door Lockset
Strike Type
Curved Lip
Includes
Door Prep Template
Lockset Performance Strength
Heavy Duty
For Use With
Swinging Doors
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Pins
7
Backset
2 3/4 in
Series
9K
Grade
1
Finish
Satin Chrome
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Function
Entrance
Cylinder
7-Pin Housing, Less Core
ANSI Grade
1
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F109
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Zinc
Lockset Style
9K Curved Return Lever
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 9K Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.