Vinyl Floor Tiles, 6 in W, Silver Mist
Mfr # U5032651
Zoro # G612533320
product price:Â $45.85
/pk 24, $1.91/eaKey Features
Color
Silver Mist
Material
Vinyl
Coverage Area
35.95 sq ft
Tile Length
36 in
Pattern
Rural Reclaimed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U5032651
Zoro #
G612533320
UPC #
-
Country of Origin
United States
Dimensions
Tile Length
36 in
Wear Layer Thickness
6 mil
Manufacturers Warranty Length
5 yr Commercial; 15 yr Residential
Tile Width
6 in
Tile Thickness
3/32 in
Tile Length - Maximum
36 in
Details
Color
Silver Mist
Material
Vinyl
Coverage Area
35.95 sq ft
Item
Vinyl Floor Tiles
Pattern
Rural Reclaimed
Installation Method
Liquid Adhesive
Face Treatment
Smooth
Features
Describes the Coating that Adds a Polished Look to the Floor's Surface
Description
Vinyl Floor Tiles, Color Silver Mist, Material Vinyl, Coverage Area 35.95 sq ft, Manufacturers Warranty Length 5 yr Commercial; 15 yr Residential, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.