Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK

  • Mfr # U55411.019.0002

  • Zoro # G6125341


product price:  $5.55
/pk 50, $0.11/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55411.019.0002
Zoro #
G6125341
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Hex Height
1/4 in
Hex Width
3/8 in
Width Across Flats
3/8 in
Nut Height
1/4 in
Dia./Thread Size
#10-32

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NM - Regular Lock Nut
Rockwell Hardness
B80 to C32
Pack Size
Small Pack
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
ASME B18.16.6
Nut Standards
ASME B18.16.6
Fastener Finish
Plain
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Material Grade
316
Basic Material
Stainless Steel

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.