Degreaser, Drum, Liquid

  • Mfr # 3710-54G

  • Zoro # G612535010


product price:  $57,481.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3710-54G
Zoro #
G612535010
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
Base Formula
Solvent
Primary Chemical
Methyl Nonafluoroisobutyl Ether
Nonflammable
Yes
VOC Content
Exempt (EPA)
Dielectric Strength
Greater Than 25kV
Plastic Safe
Yes
Features
Drop-in Replacement for 3M Novec 7100, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Voc-exempt Solvent (US EPA), Zero Ozone Depletion Potential (ODP)
Application
Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner
NSF Rating
Not Rated

Description

Degreaser, Drum, 54 gal, Net Weight 450.65 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content Exempt (EPA), Nonflammable Yes, Plastic Safe Yes, Dielectric Strength Greater Than 25kV, Application Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.