Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13 in L x 8 39 in W Wipe, Fresh Fragrance, PK6

  • Mfr # 21501

  • Zoro # G6125533


product price:  $105.99
/pk 6, $17.67/ea
Free Shipping & Returns

Key Features

Packaging Type
Bucket
Requires Dispenser
No
Hygiene Series
Brawny(R) Professional
Hygiene Properties
None
Wipes per Container
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21501
Zoro #
G6125533
UPC #
10073310215010
Country of Origin
China

Dimensions

Sheet Size
8 39/64 in x 12 13/64 in
Wipe Width
8.61 in
Wipe Length
12.2 in

Details

Item
Hand Cleaning Towels
Packaging Type
Bucket
Requires Dispenser
No
Hygiene Series
Brawny(R) Professional
Hygiene Properties
None
Wipes per Container
84
Color
Blue
Hygiene Form
Towels
Refill Type
No Refill
Container Type
Bucket
Fragrance
Fresh
Formula
Propylene Glycol
Material
Hydroentangled Cellulose
NSF Rating
Not Rated
Form
Wipes
Flushable
No
Series
Brawny Professional
Product Type
Hand Wipes

Description

Hand Cleaning Towels, Container Type Bucket, Flushable No, Form Wipes, Formula Propylene Glycol, Fragrance Fresh, Hygiene Properties None, NSF Rating Not Rated, Series Brawny Professional, Standards Not Applicable, Wipe Length 12.2 in, Wipe Width 8.61 in, Wipes per Container 84, Material Hydroentangled Cellulose, Product Type Hand Wipes, Color Blue, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.