Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCD996XT
Zoro #
G6126136
UPC #
050633101551
Country of Origin
Viet Nam
Dimensions
Width
7"
Length
6"
Height
2"
Details
Number of Channels
25,000
Frequency
25 to 512 MHz, 758 to 823 MHz, 849 to 868 MHz, 984 to 960 MHz, 1240 to 1300 MHz
Power Source
AC Adapter
Item
Mobile Police Scanner
Includes
AC Adapter, Three Wire Harness, Mounting Bracket And Hardware
Reception Type
Digital
Trunking System
Yes
Display Type
Green Backlit LCD Display
Color
Black
Description
Mobile Police Scanner, Trunking System Yes, Number of Channels 25,000, Frequency 25 to 512 MHz, 758 to 823 MHz, 849 to 868 MHz, 984 to 960 MHz, 1240 to 1300 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.