This item is Discontinued.

In-Sink-Erator Garbage Disposal, Commercial, 1-1/2 HP SS-150-36

Garbage Disposal, Commercial, 1-1/2 HP (Discontinued)

  • Mfr # SS-150-36
  • Zoro # G6126242
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-150-36
Zoro #
G6126242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18-1/2"
Manufacturers Warranty Length
1 yr.
Sink Opening Dia.
3-1/2"

Details

Item
Garbage Disposal
HP
1-1/2
Connection Drain
2"
Voltage
208-230/460
Grinding Chamber Capacity
111 oz.
Commercial / Residential
Commercial
Disposer Feed
Continuous
Includes
Mounting Gasket
Phase
3
RPM
1725
Amps AC
3.2/4.6/2.3
Hz
60
Finish
Stainless steel
Sound Insulation
No
Residential / Commercial
Commercial

Description

Garbage Disposal, Voltage 208-230/460, Phase 3, Includes Mounting Gasket, Commercial / Residential Commercial, Grinding Chamber Capacity 111 oz, Sound Insulation No, Finish Stainless Steel, Overall Height 18 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.