Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # 9K37AB14DS3626

  • Zoro # G6126434


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K37AB14DS3626
Zoro #
G6126434
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
9K Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Standards
ANSI A117.1, BHMA, cULus Listed
Location Type
Commercial
Features
Hardened Steel Through-Bolt Studs
Includes
Door Prep Template
Lockset Performance Strength
Heavy Duty
Number of Keys
0
For Use With
Swinging Doors
Handle Material
Plated Zinc
Strike Dim.
4-7/8 in x 1-1/4 in
Series
9K
Lockset Fire Rating
3 hr
Item
Door Lockset
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ADA Compliant
Yes
Backset
2 3/4 in
Number of Pins
7
Strike Type
Curved Lip
Finish
Satin Chrome
Keying
Unkeyed
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
Function
Entrance
Cylinder
7-Pin Housing, Less Core
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Zinc
Lockset Function ANSI Code
F109
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
ANSI Grade
1
Application
Commercial
Performance Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
9K Curved Return Lever

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 9K Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.