Welded Upright Frame, 36"D x 96"H, Green

  • Mfr # IU18360096

  • Zoro # G6128669


product price:  $133.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
8 ft
Overall Depth
36 in
Overall Width
3 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IU18360096
Zoro #
G6128669
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Depth
36 in
Overall Width
3 in
Height
96"
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Material
Steel
Gauge
14 ga
Finish
Polyurethane
Color
Green
Standards
RMI
Item
Upright Frame
Pallet Rack Item
Upright Frame
Includes
3 in x 1 5/8 in Post
Upright Gauge
14
Footplates
4 in x 4 1/4 in
Pallet Rack Construction
Teardrop
Mounting
Floor
Pallet Rack Style
Roll Formed
Load Capacity
21,450 lb
Pallet Rack Connection Type
Teardrop

Description

Upright Frame, Overall Depth 36 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 4 in, Footplate Width 4 1/4 in, 21,450 lb Load Capacity, Green, Polyurethane, 14 ga, 3 in x 1 5/8 in Post, Steel, Teardrop Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.