Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430942
Zoro #
G6128866
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
4-3/8"
Max. Overall Bulb Length
4-3/8"
Details
Bulb Color Temp.
2700K
Bulb Shape
PAR30L
Voltage
120
Watts
11
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Average Bulb Life
25,000 hr.
Bulb Designation
11PAR30L/F25 2700 DIM AF 6/1
Item
LED Lamp
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Light Color
Warm White
Color Temperature
2700 K
Description
LED Lamp,PAR30L,2700K,11W,Warm White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.