2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing

  • Mfr # 0319907689

  • Zoro # G6129286


product price:  $20.15
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
MNPT x FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0319907689
Zoro #
G6129286
UPC #
690291347863
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
MNPT x FNPT
Standards
ASTM A197, FM Approved, Meets ASME B16.14, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Material
Malleable Iron
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Application
Air, Oil, Non-Potable Water
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
NPT
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Color
Silver
For Pipe Schedule
40
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
NPT

Description

Straight, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 1 1/2 in, Male, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.