MIG Welding Wire, Carbon Steel, 0.045 in.

  • Mfr # 30XN83

  • Zoro # G6129697


product price:  $89.39
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Carbon Steel
Weight
11 lb
For Material Type
Carbon Steel to Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30XN83
Zoro #
G6129697
UPC #
190735806562
Country of Origin
Multiple

Dimensions

Wire Diameter
0.045 in
Spool Diameter
8 in
Spool Width
2 in
Arbor Hole Diameter
2 in

Details

Item
Mig Welding Wire
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Carbon Steel
Weight
11 lb
For Material Type
Carbon Steel to Carbon Steel
Process
MIG Welding (GMAW)
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
ER70S-2
AWS Classification
ER70S-2
Spool Type
Plastic Spool
Tensile Strength
79,000 psi
Container Type
Spool
Standards
AWS A5.18
Elongation (As Welded)
22%
Finish/Coating
Copper-Coated
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
58 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
70 ksi

Description

Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.