2" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF10827

  • Zoro # G6130415


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70LF10827
Zoro #
G6130415
UPC #
670750538469
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.68 in
Handle Length
6.26 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Handle Material
Stainless Steel
Stem Material
Brass
Stem Type
Blowout Resistant
Compliance
MSS SP-110
Temp. Range
-20 Degrees to 450 Degrees F
Body Material
Bronze
Ball Valve Product Group
Manual
Features
Blue Hang Tag, White Grip
Max. Pressure
600 PSI CWP
Handle Type
Lever
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Seal Material
RPTFE
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
350 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Color - Valve Body
Bronze
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
0.01
Handle - Locking
Locking
Connection Type - Side 2
NPT
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI WSP
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.