17 in W x 35 in H Single-Hung Window Screen, SH1, UltraVue Mesh, White

  • Mfr # SH1-C01-MSUV-L00-H35-W17

  • Zoro # G613049417


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Width
17 in
Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH1
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH1-C01-MSUV-L00-H35-W17
Zoro #
G613049417
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
35 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH1
Frame Color
White

Description

The SH1 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. This durable aluminum GenExt screen has a lift rail built into the perimeter of the frame for effortless installation and removal, regardless of the window's location.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.