15 in W x 16 in H Slider Glider Window Screen, SL1, Aluminum Mesh, Almond

  • Mfr # SL1-A29-MSAL-L00-H16-W15

  • Zoro # G613057030


product price:  $66.99
/ea

Key Features

Width
15 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL1
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL1-A29-MSAL-L00-H16-W15
Zoro #
G613057030
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Height
16 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL1
Frame Color
Almond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.