Contemporary Modern Boxes Design Soft Area Rug 2' x 3' Blue Gray

  • Mfr # 106BLUE2X3

  • Zoro # G613073177


product price:  $29.15
/ea

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106BLUE2X3
Zoro #
G613073177
UPC #
847918060395
Country of Origin
Türkiye

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant

Description

Experience the unique charm of Contemporary Modern Boxes Design Area Rug in blue. This rug, more than a mere floor covering, is an expression of contemporary artistry. It features a stylish box pattern in a calming blue shade, bringing a modern and tranquil touch to any indoor space. Available in a range of sizes such as 8x10, 5x7, 2x7 runners, 2x3, 9x12, 6x9, and 6' round, it offers versatility for different room sizes and decor preferences. The rug is made from high-quality polypropylene and backed with jute, ensuring both comfort and durability. Designed to meet the demands of high-traffic areas, it is an ideal addition to living rooms, bedrooms, offices, and kitchens. The blue color, coupled with its dense pile and heavy surface texture, not only enhances the aesthetic appeal but also provides practicality, maintaining its elegance with minimal upkeep.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.