Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating120B:C , Potassium Bicarbonate

  • Mfr # B20P

  • Zoro # G6131221


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
120B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B20P
Zoro #
G6131221
UPC #
-
Country of Origin
Mexico

Dimensions

Cylinder Height
21 1/8 in
Manufacturer Warranty Length
6 yr
Cylinder Diameter
9-1/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
120B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Purple K
Standards
U.S.C.G. Approved, UL Listed
Maximum Discharge Distance
30 ft
Discharge Time
28 sec
For Fire Type
Liquids, Gases
Mount Type
Bracket
Hose Included
Yes
Disposable
No
Handle Material
Stainless steel
Pressure Type
Stored
Market
Commercial, Industrial
Includes
Hose
Included Mount Bracket
Bracket Not Included
Cylinder Color
Red
Fill Type
Charged and Filled
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
195 psi
Charging
Rechargeable
Container Type
Cylinder
Maximum Operating Temperature
120 Degrees F
Features
Heavy Duty Hose with Plated Brass Hex Fitting, Large Stainless Steel Loop Pull Pin with Tether, Internal Siphon Tube
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 9 1/4 in, Cylinder Height 21 1/8 in, Cylinder Material Steel, Discharge Time 28 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Heavy Duty Hose with Plated Brass Hex Fitting, Large Stainless Steel Loop Pull Pin with Tether, Internal Siphon Tube, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.