Edger, Stainless Steel 6" X 6", 1/4" Radius X 3/8" Lip Wood Handle

  • Mfr # 12-418

  • Zoro # G6133155


product price:  $16.19
/ea

Key Features

Type
Sidewalk
Application
Concrete
Blade Length
6"
Blade Width
6"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12-418
Zoro #
G6133155
UPC #
743153124185
Country of Origin
United States

Dimensions

Blade Length
6"
Blade Width
6"
Lip Size
3/8"
Blade Radius
1/4"

Details

Type
Sidewalk
Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Corner Type
Outside
Handle Style
Comfort Wave
Includes
Handle Include
Features
Stainless steel; 6" long x 6" wide edger; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 12-418 Edger -Stainless Steel 6-inch X 6-inch - 1/4-inch Radius X 3/8-inch Lip Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.