Heat Detector, Silver/White

  • Mfr # 302-AW-194

  • Zoro # G6133793


product price:  $58.19
/ea

Key Features

Height (In.)
4 1/8 in
Length (In.)
2 1/16 in
Mounting
Surface
Finish
Silver/White
Standards
MEA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-AW-194
Zoro #
G6133793
UPC #
793017005310
Country of Origin
United States

Dimensions

Height (In.)
4 1/8 in
Length (In.)
2 1/16 in
Depth (In.)
2 1/16 in
Outside Diameter
2.06 in
Overall Height
4.13 in

Details

Item
Heat Detector
Mounting
Surface
Finish
Silver/White
Standards
MEA, UL
Type
Rate Compensation
Coverage (Square-Ft.)
2,500 sq ft
Ambient Temp. Limits (F)
-40 Degrees to 150 Degrees F
Power Source
Hardwired
Color
Gray, White
Mount Type
Surface
Sensor Type
Mechanical
Detects
Heat
Maximum Operating Temperature
150 Degrees F
Detector Type
Heat Detector
Environment
Indoor, Outdoor
Receiver Range
2,500 sq ft
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
125V DC, 6 to 25V AC, 6 to 25V DC
Shape
Round
Resistance Properties
Corrosion Resistant, Shock Resistant, Tamper Resistant
Current Rating
0.5 A @ 125V AC, 1 A @ 6 to 25V DC, 5 A @ 6 to 125V AC

Description

Heat Detector, Rate Compensation, Finish Silver/White, Surface Mounting, Depth (In.) 2-1/16, Height (In.) 4-1/8, Length (In.) 2-1/16, Ambient Temp. Limits (F) -40 to 150 Degrees , Coverage (Square-Ft.) 2500, Standards UL, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.